Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, SAE/Diameter, Steel

  • Mfr # 48-22-1006

  • Zoro # G516246098


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Diameter Measured - Minimum
1 in
Blade Material
Steel
Diameter Measured - Maximum
100 in
Graduation Marks - Back
1/100 in
Numeric Format
Decimal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1006
Zoro #
G516246098
UPC #
045242377510
Country of Origin
China

Dimensions

Diameter Measured - Minimum
1 in
Diameter Measured - Maximum
100 in
Blade Width
1/2 in
Blade Length
6 1/2 ft

Details

Item
Diameter Tape Measure
Blade Material
Steel
Graduation Marks - Back
1/100 in
Numeric Format
Decimal
Tip Style
Loop
Lock Type
Non-Locking
System of Measurement
SAE/Diameter
Orientation
Horizontal
Graduation Marks - Front
1/100 in
Blade Coating
Clear
Blade Color
White
Blade Return Type
Automatic
Case Type
Closed
Numeric Marks
Inches
Features
Magnetic Mount
Blade Type
Double-Sided
Tape Measure Type
Diameter Tape Measure
Case Material
ABS Plastic
Accuracy
+/- 2.3 mm
Graduation Units
Inches
Graduation Marks
1/100 in
Graduation Color
Black

Description

Diameter Tape Measure, Features Magnetic Mount, Case Material ABS Plastic, Tape Measure Type Diameter Tape Measure, Accuracy +/- 2.3 mm, Graduation Marks - Front 1/100 in, Graduation Marks - Back 1/100 in, Blade Length 6 1/2 ft, Diameter Measured - Minimum 1 in, Diameter Measured - Maximum 100 in, Blade Type Double-Sided, Blade Return Type Automatic, Case Type Closed, Lock Type Non-Locking, System of Measurement SAE/Diameter, Blade Width 1/2 in, Tip Style Loop, Blade Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.