Task Light, 4.02" H, 3.35" W, 12 W

  • Mfr # 2015R
  • Zoro # G423359980
product price: 
$
91.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Brightness
600 lm
Frame Color
Red
Head Rotation
360 Degrees
Includes
Batteries Included
Maximum Run Time
8 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2015R
Zoro #
G423359980
UPC #
045242558780
Country of Origin
Viet Nam

Dimensions

Overall Height
4.02 in
Overall Width
3.35 in
Battery Size
4V
Overall Depth
1.5 in
Fits Chest Size
2 Year Warranty, 3 Modes: Flood High: 600 Lumens- 4 hrs, 9 FT Drop Rated, Flood Low: 300 Lumens- 8 hrs, IP54: Dust and Water Resistance, Kick Stand for Non-Magnetic Mounting, Milwaukee(R) Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via USB-C., Small Magnetic Base for Mounting in Tight Spaces, Spot High: 300 Lumens- 4 hrs, Unlimited 360 Degrees Light Head Mobility

Details

Maximum Brightness
600 lm
Item
Task Light
Frame Color
Red
Head Rotation
360 Degrees
Includes
Batteries Included
Maximum Run Time
8 hr
Brightness Control
Stepped Levels
Mount Type
Magnet
IP Rating
IP54
Light Distribution
360 Degrees
Rechargeable
Yes
Standards
IP54
Head Color
Black/Red
Head Adjustability
Pivots Vertically, Rotates Horizontally
Run Time Levels
8 hr
Brightness Levels
300 lm, 600 lm
Power Source
Battery
Features
2 Year Warranty, 3 Modes: Flood High: 600 Lumens- 4 hrs, 9 FT Drop Rated, Flood Low: 300 Lumens- 8 hrs, IP54: Dust and Water Resistance, Kick Stand for Non-Magnetic Mounting, Milwaukee(R) Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via USB-C., Small Magnetic Base for Mounting in Tight Spaces, Spot High: 300 Lumens- 4 hrs, Unlimited 360 Degrees Light Head Mobility
Number of Batteries Required
1
Number of Brightness Levels
3
Handle Style
No Handle
Number of Lamp Heads
1
Wattage
12 W
Operating Voltage
4V
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Task Light, Power Source Battery, Maximum Run Time 8 hr, Maximum Brightness 600 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage 4V, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Red, IP Rating IP54, Base Width Not Applicable, Battery Size 4V, Brightness Control Stepped Levels, Brightness Levels 300 lm, 600 lm

Restrictions

Hazardous material

Ratings & reviews