Zoro Homepage
This item is Discontinued.
Milwaukee Tool 9 in L x 7 TPI Medium Metal Cutting Carbide 48-00-5326

9 in L x 7 TPI Medium Metal Cutting Carbide (Discontinued)

  • Mfr # 48-00-5326
  • Zoro # G902747437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5326
Zoro #
G902747437
UPC #
45242521081
Country of Origin
Unknown

Dimensions

Length
9 in
Height
0.05 in
Blade Width
3/4 in

Details

Teeth per Inch
7
Application
Metal
For Use With Saw Type
Reciprocating Saw
Number of Pieces
3
Number of Teeth
45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.