Zoro Homepage

THE AX with CARBIDE TEETH 5T 6L Combo 10-Pack

  • Mfr # 48-00-5521, 48-00-5521

  • Zoro # G802749807


product price: $67.95
/ea

Key Features

Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Shank
1/2 in Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5521, 48-00-5521
Zoro #
G802749807
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Cut Width
0.05 in
Blade Width
1 in
Blade Length
6 in
Blade Thickness
3/64 in
Height
1 in
Overall Thickness
0.05 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Shank
1/2 in Universal
Materials Cut
Plaster
Cutting Edge Style
Rigid for Straight Cuts
Includes
(10) 6 in 5 TPI SAWZALL Blades
Blade Material
Carbide
Number of Cutting Edges
1
Application
Nail-Embedded Wood, Wood, Durock, Plastic, Screws, Shingles
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood, Plaster, Shingles

Description

Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Plaster, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 5, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.