Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Gauge, High Speed Steel, 8, 18

  • Mfr # 49-57-5011

  • Zoro # G811225927


product price: $7.29
/ea

Key Features

Number of Leaves
18
Maximum TPI
44
Thread Type
SAE
Included Threads per Inch
8 to 44 TPI
Gauge Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5011
Zoro #
G811225927
UPC #
045242779598
Country of Origin
China

Details

Item
Thread Gauge
Number of Leaves
18
Maximum TPI
44
Thread Type
SAE
Included Threads per Inch
8 to 44 TPI
Gauge Material
High Speed Steel
Minimum TPI
8

Description

Thread Gauge, Included Thread Pitch - mm Not Applicable, Included Threads per Inch 8 to 44 TPI, Maximum Thread Pitch - mm Not Applicable, Maximum TPI 44, Minimum Thread Pitch - mm Not Applicable, Minimum TPI 8, Number of Leaves 18, Thread Angle Not Applicable, Thread Type SAE, Gauge Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.