Zoro Homepage

Threader w/Heads+M18 FUEL Band Saw

  • Mfr # 2870-22, 2829-20

  • Zoro # G515079154


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Portable Band Saw, Threader
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) M18 Portable Compact Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads, Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Compact Pipe Threader with ONE-KEY, Threading Support Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-22, 2829-20
Zoro #
G515079154
UPC #
045242619467
Country of Origin
China

Dimensions

Pipe Threader - For Nominal Pipe Size
1/8 in to 1-1/4 in

Description

Cordless Combination Kit, Cordless Tools Included Portable Band Saw, Threader, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) Blade, (1) M18 Portable Compact Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads, Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Compact Pipe Threader with ONE-KEY, Threading Support Arm, Tool Brand Milwaukee, Series M18(TM), Battery Included 494D28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.