Zoro Homepage

THUNDERBOLT Black Oxide Drill Bit Set - 15 pc

  • Mfr # 48-89-2803

  • Zoro # G4924823


product price: $29.97
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High-Speed Steel
Impact Rated
No
Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 9/32", 5/16", 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2803
Zoro #
G4924823
UPC #
045242187362
Country of Origin
China

Dimensions

Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 9/32", 5/16", 3/8
Overall Length
8 29/64 in
Drill Bit Size
1/16 in to 1/2 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High-Speed Steel
Impact Rated
No
Features
Designed for Extreme Durability and Long Life, Specially Designed Parabolic Flute Form Clears Chips Fast, 135 Degree Split Point Tip Delivers a Precision Start and Prevents Walking for Fast and Accurate Holes, 3-Flat Secure-Grip(TM) Shank Holds the Bit Firmly in the Drill Chuck
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Carbon Steel
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Primary Material Application
Plastic, Steel, Wood
Flute Type
Parabolic
Number of Flutes
2
List Number
Thunderbolt
Drill Bit Case Type
PACKOUT(TM) Case
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Number of Drill Bits
15
Spiral Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Carbon Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.