Zoro Homepage

THUNDERBOLT Black Oxide Drill Bit Set - 21PC

  • Mfr # 48-89-2801

  • Zoro # G4924796


product price: $34.97
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 in Thunderbolt Black Oxide Drill Bit, (1) 11/64 in Thunderbolt Black Oxide Drill Bit, (1) 13/64 in Thunderbolt Black Oxide Drill Bit, (1) 15/64 in Thunderbolt Black Oxide Drill Bit, (1) 3/32 in Thunderbolt Black Oxide Drill Bit, (1) 3/8 in Thunderbolt Black Oxide Drill Bit, (1) 5/16 in Thunderbolt Black Oxide Drill Bit, (1) 5/32 in Thunderbolt Black Oxide Drill Bit, (1) 7/32 in Thunderbolt Black Oxide Drill Bit, (1) 7/64 in Thunderbolt Black Oxide Drill Bit, (1) 9/64 in Thunderbolt Black Oxide Drill Bit, (2) 1/16 in Thunderbolt Black Oxide Drill Bit, (2) 1/4 in Thunderbolt Black Oxide Drill Bit, (2) 1/8 in Thunderbolt Black Oxide Drill Bit, (2) 3/16 in Thunderbolt Black Oxide Drill Bit, (2) 5/64 in Thunderbolt Black Oxide Drill Bit
Features
Split Drill Point Design, Thicker Core for Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2801
Zoro #
G4924796
UPC #
045242167234
Country of Origin
Thailand

Dimensions

Sizes
3/32", 7/64", 9/64", 5/32", 11/64", 13/64", 7/32", 15/64', 3/8", 1/2", 5/16", 1/16", 1/4", 1/8", 13/16", 5/64"
Drill Bit Size
1/16 in to 1/2 in
Drill Bit Dimension Type
Fractional Inch
Overall Length
10 5/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 in Thunderbolt Black Oxide Drill Bit, (1) 11/64 in Thunderbolt Black Oxide Drill Bit, (1) 13/64 in Thunderbolt Black Oxide Drill Bit, (1) 15/64 in Thunderbolt Black Oxide Drill Bit, (1) 3/32 in Thunderbolt Black Oxide Drill Bit, (1) 3/8 in Thunderbolt Black Oxide Drill Bit, (1) 5/16 in Thunderbolt Black Oxide Drill Bit, (1) 5/32 in Thunderbolt Black Oxide Drill Bit, (1) 7/32 in Thunderbolt Black Oxide Drill Bit, (1) 7/64 in Thunderbolt Black Oxide Drill Bit, (1) 9/64 in Thunderbolt Black Oxide Drill Bit, (2) 1/16 in Thunderbolt Black Oxide Drill Bit, (2) 1/4 in Thunderbolt Black Oxide Drill Bit, (2) 1/8 in Thunderbolt Black Oxide Drill Bit, (2) 3/16 in Thunderbolt Black Oxide Drill Bit, (2) 5/64 in Thunderbolt Black Oxide Drill Bit
Features
Split Drill Point Design, Thicker Core for Strength
Impact Rated
No
Shank Shape
3-Flat
Drill Bit Case Type
PACKOUT(TM) Case
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Drill Bits
21
Measurement System
Fractional Inch
Material - Machining
High Carbon Steel
Primary Material Application
Plastic, Steel, Wood
Flute Type
Parabolic
Finish - Machining
Black Oxide
Web Thinning
Thicker
List Number
Thunderbolt
Number of Flutes
2
Spiral Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty

Description

MILWAUKEE THUNDERBOLT 21PC Black Oxide Drill Bit Set offers heavy-duty performance on the jobsite. Black Oxide coating reduces heat build-up and provides corrosion resistance. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE THUNDERBOLT Black Oxide Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.