Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinted Performance Safety Glasses

  • Mfr # 48-73-2025

  • Zoro # G3578539


product price: $21.97
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2025
Zoro #
G3578539
UPC #
045242552436
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits All

Details

Item
Safety Glasses
Lens Color
Tinted
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Color
Red/Black
Photochromatic Lens
No
Material
Plastic/Polycarbonate
UV Protection
Yes
Gender
Unisex
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Arm Color
Red
Application
General Purpose
Hinge Type
Barrel
Nose Bridge Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Nylon

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.