Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-2006
Zoro #
G3578484
UPC #
045242557943
Country of Origin
China
Dimensions
Eyewear Size
Universal
Package Size
1
Details
Item
Safety Glasses
Lens Color
Tinted
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
UV Protection
99.99% UVA/UVB
Includes
Soft Bag
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Arm Color
Red
Description
Safety Glasses, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Red, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Bag, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.