Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Auger, 25 ft Cable, 4 lb

  • Mfr # 48-22-5760

  • Zoro # G212483513


product price: $42.97
/ea

Key Features

Container Type
None
Cable Diameter
1/4 in
Features
Dual Grip Comfort: In-line & Offset, Enclosed Drum
Handle Material
Plastic
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5760
Zoro #
G212483513
UPC #
045242782925
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
1/4 in
Minimum Pipe Size
0.5 in
Cable Length
25 ft
Maximum Pipe Size
2 in

Details

Item
Toilet Auger
Container Type
None
Features
Dual Grip Comfort: In-line & Offset, Enclosed Drum
Handle Material
Plastic
Tool Weight
4 lb
Includes Storage Container
No
Cable Features
Quick Switch Cable Lock
Cable Material
Steel
Power Drill Compatible
No
End Type Included
Bulb Head
Compatible Fixture Type
Bathtubs, Showers, Sinks
Cable Feed Type
Manual

Description

Hand Auger 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.