
Tool Backpack, Red, Polyester, 42 Pockets
Mfr # 48-22-8303
Zoro # G412923567
product price: $329.97
/ea
Free Shipping & Returns
Key Features
Width
18.00 Inches
Color
Red
Material
Polyester
Features
Padded Shoulder Straps, Stamped Metal Tape Clip, Tear-Resistant Layered Material
Compatible Modular System
PACKOUT(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8303
Zoro #
G412923567
UPC #
045242872046
Country of Origin
China
Dimensions
Width
18.00 Inches
Overall Height
20 in
Overall Depth
9 1/2 in
Overall Width
18 in
Details
Item
Tool Backpack
Color
Red
Material
Polyester
Features
Padded Shoulder Straps, Stamped Metal Tape Clip, Tear-Resistant Layered Material
Compatible Modular System
PACKOUT(TM)
Series
PACKOUT(TM)
Number of Inside Pockets
35
Shape
Rectangle
Total Load Capacity
50 lb
Number of Pockets
42
Part of a Modular System
Modular System Part
Number of Outside Pockets
7
Bag Style
Tool Backpack
Reinforced Bottom
Reinforced Bottom Included
Description
Tool Backpack,Rectangle,Packout,50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.