Tool Box Dolly, Black, Red, 48 in, 1PK

  • Mfr # 48-22-8415, 48-22-8436, 48-22-8432

  • Zoro # G612846062


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT(TM)
Caster Width
2 in
Number of Casters
2
Overall Height
48 in
Caster Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8415, 48-22-8436, 48-22-8432
Zoro #
G612846062
UPC #
045242571925
Country of Origin
Multiple

Dimensions

Caster Width
2 in
Overall Height
48 in
Overall Width
20 in
Overall Depth
12 in
Noseplate Depth
15 1/2 in
Platform Length
12 in
Folded Height
48 in
Noseplate Width
20 in
Platform Width
20 in
Folded Depth
12 in
Caster Diameter
10 in
Folded Width
20 in

Details

Item
Tool Box Dolly
Series
PACKOUT(TM)
Number of Casters
2
Caster Material
Polymer
Includes
(2) Organizers
Caster Type
Flat Free
Color
Black, Red
Caster Bearing Type
Ball Bearing
Compatible Modular System
PACKOUT(TM)
Stackable
Stackable
Part of a Modular System
Modular System Part
Handle Type
Large Carry Handle
Caster Tread Material
Rubber
Total Load Capacity
400 lb
Caster Wheel Type
Flat Free

Description

Tool Box Dolly, Caster Bearing Type Ball Bearing, Caster Brake Type Not Applicable, Caster Diameter 10 in, Caster Material Polymer, Caster Tread Material Rubber, Caster Type Flat Free, Caster Width 2 in, Color Black, Red, Compatible Modular System PACKOUT(TM), Folded Depth 12 in, Folded Height 48 in, Folded Width 20 in, Handle Type Large Carry Handle, Includes (2) Organizers, Noseplate Depth 15 1/2 in, Noseplate Width 20 in, Number of Casters 2, Overall Depth 12 in, Overall Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.