Zoro Homepage

Tool Box Dolly, Black, Red, 48 in, 1PK

  • Mfr # 48-22-8415, 48-22-8436

  • Zoro # G712846078


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Series
PACKOUT(TM)
Overall Width
20 in
Color
Black, Red
Number of Casters
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8415, 48-22-8436
Zoro #
G712846078
UPC #
045242571925
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
20 in
Caster Width
2 in
Overall Height
48 in
Folded Height
48 in
Platform Length
12 in
Platform Width
20 in
Caster Diameter
10 in
Folded Width
20 in
Noseplate Depth
15 1/2 in
Folded Depth
12 in
Noseplate Width
20 in

Details

Item
Tool Box Dolly
Series
PACKOUT(TM)
Includes
Organizer
Color
Black, Red
Number of Casters
2
Caster Type
Flat Free
Caster Material
Polymer
Total Load Capacity
400 lb
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)
Stackable
Stackable
Caster Tread Material
Rubber
Handle Type
Large Carry Handle
Caster Bearing Type
Ball Bearing
Caster Wheel Type
Flat Free

Description

Tool Box Dolly, Caster Bearing Type Ball Bearing, Caster Brake Type Not Applicable, Caster Diameter 10 in, Caster Material Polymer, Caster Tread Material Rubber, Caster Type Flat Free, Caster Width 2 in, Color Black, Red, Compatible Modular System PACKOUT(TM), Folded Depth 12 in, Folded Height 48 in, Folded Width 20 in, Handle Type Large Carry Handle, Includes Organizer, Noseplate Depth 15 1/2 in, Noseplate Width 20 in, Number of Casters 2, Overall Depth 12 in, Overall Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.