Zoro Homepage

Tool Combo Kit, 3 pieces

  • Mfr # 3697-22, 48-89-9257

  • Zoro # G010881368


product price: $585.91
/ea
Free Shipping & Returns

Key Features

Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 48-89-9257
Zoro #
G010881368
UPC #
045242637744
Country of Origin
Multiple

Details

Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Included Charger
Yes
Item
M18 FUEL 2,Tool Combo Kit and 3 pieces
Corded/Cordless
Cordless
Power Source
Electric
Color
Red, Black
Storage Type
Case
Battery Voltage
18V
Standards
UL Listed
Blade Change
Keyless

Description

M18 FUEL 2,Tool Combo Kit and 3 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.