Zoro Homepage

Tool Lanyard, 6 pk, 15 lb., 54" L, Black

  • Mfr # 48-22-8816X6

  • Zoro # G4071404


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
54 in
Max. Working Load
15 lb
Hardware Material
Nylon, Steel
Includes
Package of 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8816X6
Zoro #
G4071404
UPC #
045242544073
Country of Origin
China

Dimensions

Length
54 in

Details

Item
Tool Lanyard
Color
Black
Max. Working Load
15 lb
Hardware Material
Nylon, Steel
Includes
Package of 6
Line Material
Nylon
Hardware
Carabiner

Description

Tool Lanyard, Color Black, Hardware Material Nylon, Steel, Includes Package of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.