Zoro Homepage

Tool Pouch, Hammer Loop, 1680 Denier Nylon

  • Mfr # 48228149

  • Zoro # G4859821


product price: $12.97
/ea

Key Features

Material
1680 Denier Nylon
Tool Storage Type Included
Tool Pouch
Features
Belt Slot Fits up to a 3" Work Belt; All Metal Riveted Loop
Height
4"
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48228149
Zoro #
G4859821
UPC #
045242358205
Country of Origin
China

Dimensions

Height
4"
Width
1"
Length
7"

Details

Item
Hammer Loop
Material
1680 Denier Nylon
Tool Storage Type Included
Tool Pouch
Features
Belt Slot Fits up to a 3" Work Belt; All Metal Riveted Loop
Number of Pieces
1
Compatible with Product Type
Tool Belts

Description

Hammer Loop, Compatible with Product Type Tool Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.