Tool Set, 1/4 in Drive, Uninsulated

  • Mfr # MT500-6
  • Zoro # G923392296
product price: 
$
119.97
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Comfort Grip, Lasting Edge
Number of Pliers
3
Striking and Struck Tools Included
None
Number of Pieces
6
Insulated
Uninsulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT500-6
Zoro #
G923392296
UPC #
045242380947
Country of Origin
United States

Dimensions

For Fastener Sizes
PH #2, 1/4 in
Drive Size1
1/4 in
Fits Chest Size
Comfort Grip, Lasting Edge

Details

Features
Comfort Grip, Lasting Edge
Number of Pliers
3
Striking and Struck Tools Included
None
Number of Pieces
6
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
None
Miscellaneous Tools Included
None
Tool Storage Included
No
Tool Storage Type
None, Tools Only
Item
Tool Set
Number of Electrical and Telecom Tools
1
Screwdrivers, Keys, and Bits Included
Phillips Screwdriver, Slotted Screwdriver
Tool Families Included
Electrical and Telecom Tools, Pliers
Cutting Tools Included
None
Electrical and Telecom Tools Included
Wire Stripper
Measuring and Testing Tools Included
None
Measurement Type
SAE
Includes
No Additional Items Included
HVAC Tools Included
None
Number of Cutting Tools
0
Plumbing Tools Included
None
Pliers Included
Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Number of Wrenches
0
Wrenches Included
None

Description

Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4 in, Number of Pieces 6, Pliers Included Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Screwdrivers, Keys, and Bits Included Phillips Screwdriver, Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper

Ratings & reviews