
Tool Tote, Red, Ballistic Polyester, 39 Pockets
Mfr # 48-22-8317
Zoro # G712923656
product price: $269.97
/ea
Free Shipping & Returns
Key Features
Width
11 in
Color
Red
Material
Ballistic Polyester
Features
All Metal Hardware, Stamped Metal Tape Clip, Padded Shoulder Strap, Tear-Resistant
Part of a Modular System
Modular System Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8317
Zoro #
G712923656
UPC #
045242872060
Country of Origin
China
Dimensions
Width
11 in
Overall Depth
18 in
Overall Width
11 in
Overall Height
13 1/2 in
Details
Item
Tool Tote
Color
Red
Material
Ballistic Polyester
Features
All Metal Hardware, Stamped Metal Tape Clip, Padded Shoulder Strap, Tear-Resistant
Part of a Modular System
Modular System Part
Closure Type
Zipper
Number of Inside Pockets
30
Total Load Capacity
50 lb
Series
PACKOUT(TM)
Reinforced Bottom
Reinforced Bottom Included
Number of Outside Pockets
9
Number of Pockets
39
Bag Style
Tote
Shape
Rectangle
Compatible Modular System
PACKOUT(TM)
Description
Tool Tote, Bag Style Tote, Material Ballistic Polyester, Closure Type Zipper, Overall Height 13 1/2 in, Overall Depth 18 in, Overall Width 11 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features All Metal Hardware, Stamped Metal Tape Clip, Padded Shoulder Strap, Tear-Resistant, Number of Inside Pockets 30, Number of Outside Pockets 9, Number of Pockets 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.