Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L Cordless Battery-Powered Chainsaw, 2.7 hp, 18 V, Bare Tool

  • Mfr # 2826-20C

  • Zoro # G109575635


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-20C
Zoro #
G109575635
UPC #
045242616596
Country of Origin
China

Dimensions

Bar Length
12 in
Depth
9.17 in
Length
22.55 in
Width
9.48 in
Tool Width
9 1/2 in
Tool Height
9 3/16 in
Tool Length
22 9/16 in
Handle Length (in)
5 in
Handle Length
5 in

Details

Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Battery Type
Lithium-Ion
Corded/Cordless
Cordless
Chain Oiler
Automatic
Includes
M18 Fuel 12 in Top Handle Chainsaw, Scabbard, Scrench
Standards
UL Listed
Color
Black, Red
Material
Glass-Filled Nylon
Features
Low Noise, No Emissions, No Engine Maintenance, No Mixing Gas and Oil, No Pull Start
Replacement Chain
49-16-2742
Tool Weight
8.2 lb
Voltage
18 V
Equivalent Gas Engine Displacement
35 cc
Motor Type
Brushless
Battery Platform
M18(TM)
Number of Batteries to Operate
1
Speed Settings
Variable
Handle Location
Top Handle
Product Type
Cordless Chainsaw
Recommended Safety Equipment
Gloves, Safety Glasses, Hearing Protection
Oil Level Sight Glass
Yes
Automatic Oiler
Yes
Low Kickback Bar And Chain
Yes
Fully Assembled
Yes
Chain Included
Yes
Packaging
Bare Tool

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Chain Oiler Automatic, Tool Weight 8.2 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V, Tool Height 9 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.