Zoro Homepage

Torpedo Level, Aluminum, Magnetic

  • Mfr # 48-22-5105

  • Zoro # G215854846


product price: $33.97
/ea

Key Features

Magnet Type
Rare Earth
Number of Level Vials
2
Vial Illumination
LED
Features
High Contrast Surrounds, Lighted Vials Auto Shut-Off After 3 Minutes, Limited Lifetime Warranty on Frames and Vials, V-Groove to Extend Measurements, Wall Grip
Number of 45 Vials
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5105
Zoro #
G215854846
UPC #
045242242160
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
1 7/8 in
Overall Length
3/4 in

Details

Magnet Type
Rare Earth
Number of Level Vials
2
Vial Illumination
LED
Features
High Contrast Surrounds, Lighted Vials Auto Shut-Off After 3 Minutes, Limited Lifetime Warranty on Frames and Vials, V-Groove to Extend Measurements, Wall Grip
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Magnetic
Magnetic
Top Read
No Top Read Window
Vial Material
Plastic
Frame Material
Aluminum
Number of 30 Vials
0
Number of Plumb Vials
1
Includes
(2) AAA Batteries
Accuracy - Standard
0.005
Number of Magnets
3
Number of Hand Grips
0
Level Type
Torpedo
End Cap Type
Permanent End Caps
Number of V-Grooves
1
Item
Torpedo Level
Vial Shape
Barrel

Description

Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 1, Top Read No Top Read Window, Vial Illumination LED, Vial Material Plastic, Vial Shape Barrel, Features High Contrast Surrounds, Lighted Vials Auto Shut-Off After 3 Minutes, Limited Lifetime Warranty on Frames and Vials, V-Groove to Extend Measurements, Wall Grip, End Cap Type Permanent End Caps, Number of Hand Grips 0, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.