Zoro Homepage

Torpedo Level, Aluminum, Magnetic

  • Mfr # 48-22-5106

  • Zoro # G715854865


product price: $24.97
/ea

Key Features

Number of Hand Grips
0
Magnetic
Magnetic
Accuracy - Standard
0.005
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Number of 45 Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5106
Zoro #
G715854865
UPC #
045242468713
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
1 3/4 in
Overall Length
5/8 in

Details

Number of Hand Grips
0
Magnetic
Magnetic
Accuracy - Standard
0.005
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Number of 45 Vials
1
Number of Magnets
3
Vial Illumination
None
Features
High Contrast Surrounds, Ruler Groove to Extend Measurements, V-Groove for Working with Pipe and Conduit
Level Type
Torpedo
Magnet Type
Rare Earth
Number of V-Grooves
1
Item
Torpedo Level
Vial Material
Plastic
Number of 30 Vials
0
Top Read
Top Read Window
Frame Material
Aluminum
End Cap Type
Permanent End Caps
Number of Level Vials
3
Vial Shape
Barrel
Total Number of Vials
3
Number of Plumb Vials
1

Description

Torpedo Level 10 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.