Zoro Homepage

Torpedo Level, Aluminum, Non-Cushioned

  • Mfr # EM85.6

  • Zoro # G722783820


product price: $19.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM85.6
Zoro #
G722783820
UPC #
045242290659
Country of Origin
United States

Description

Torpedo Level, Vial Illumination None, Vial Material Plastic, Vial Shape Barrel, Number of V-Grooves 1, Magnet Type Rare Earth, Frame Material Aluminum, Overall Length 6 in, Magnetic Magnetic, Vial Types Included Level Vials, 45 Degrees Vials, Plumb Vials, Hand Grip Construction Non-Cushioned, Level Type Torpedo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.