
Torque Lock Locking Plier, 10 in OAL, 2 in Jaw Opening, Red/Silver Handle, Comfort-Grip Handle (Discontinued)
- Mfr # 48-22-3420
- Zoro # G510088809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3420
Zoro #
G510088809
UPC #
45242325276
Country of Origin
Taiwan, Province of China
Dimensions
Tip Width
1 in
Blade Length
0.25 in
Handle Length (in)
6 in
Thickness (in)
0.9 in
Details
Material
Forged Alloy Steel
Jaw Capacity
2.125 in
Wire Cutter
Yes
Insulated
No
Item
Locking Pliers
Color
Silver/Red
Blade Material
Forged Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.