Zoro Homepage

Torque Wrench Kit, 0.375 in, Square

  • Mfr # 2465-20, 48-11-2425

  • Zoro # G216045649


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Accuracy
+/- 2% of Full Scale CW; +/- 3% of Full Scale CCW
Drive Size
3/8 in
Features
Adjustable Run-Down Torque to Control the Tools Output Torque via the Motor to Prevent Over Torque, Durable Design to withstand the most Demanding Jobsite Environments, Six Pre-Programmed Languages Including English, Spanish and French
Includes
2465-20 Carrying Case, 48-11-2425 M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack, Certificate of Calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465-20, 48-11-2425
Zoro #
G216045649
UPC #
045242551514
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
23 1/4 in

Description

Torque Wrench Kit, Power Source Cordless, Voltage 12 V DC, Fastening Torque 100 ft-lb, Drive Size 3/8 in, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Handle Type In-Line, Handle Material Plastic, Housing Material Aluminum (2465-20), Plastic (48-11-2425), Tool Style Full-Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.