Tote + Compact Organizer, Black, Red, Ballistic Nylon, 35 Pockets

  • Mfr # 48-22-8311, 48-22-8436

  • Zoro # G315079019


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Ballistic Nylon
Features
All Metal Hardware, Impact-Resistant Molded Base, Stamped Metal Tape Clip, Storable Padded Shoulder Strap
Number of Inside Pockets
25
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8311, 48-22-8436
Zoro #
G315079019
UPC #
045242774715
Country of Origin
Multiple

Dimensions

Overall Depth
13 in
Interior Height
19 in
Interior Depth
15 in
Overall Width
9 3/4 in
Overall Height
19 in
Interior Width
9 3/4 in

Details

Item
Tote + Compact Organizer
Color
Black, Red
Material
Ballistic Nylon
Features
All Metal Hardware, Impact-Resistant Molded Base, Stamped Metal Tape Clip, Storable Padded Shoulder Strap
Number of Inside Pockets
25
Closure Type
Zipper
Shape
Rectangle
Number of Outside Pockets
10
Includes
(1) Tool Case, (1) Tool Tote
Number of Pockets
35
Reinforced Bottom
Reinforced Bottom Included
Number of Shoulder Straps
1
Handle Grip Style
Cushion
Modular System Mounting Type
Snap-In
Includes Keys
Keys Not Included
Series
PACKOUT(TM)
Total Load Capacity
50 lb
Number of Bags
1
Part of a Modular System
Modular System Part
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Bag Style
Tote
Compatible Modular System
PACKOUT(TM)

Description

Tote + Compact Organizer, Bag Style Tote, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 19 in, Overall Depth 13 in, Overall Width 9 3/4 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Drain Holes Drain Holes Not Included, Features All Metal Hardware, Impact-Resistant Molded Base, Stamped Metal Tape Clip, Storable Padded Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.