Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light, 15,000 lm, (1) 6.0 Ah

  • Mfr # MXF040-1XC

  • Zoro # G312923902


product price: $2,299.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Stand
Voltage
72 V
Lamp Type
LED
Lumens
15000
Includes
Battery, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF040-1XC
Zoro #
G312923902
UPC #
045242631360
Country of Origin
China

Dimensions

Overall Length
28 1/2 in
Maximum Height
20 in
Tool Width
12 in
Minimum Height
20 in

Details

Item
Cordless Site Light
Mounting Type
Stand
Voltage
72 V
Lamp Type
LED
Lumens
15000
Includes
Battery, Charger
Material of Construction
Metal; Plastic
Features
7 ft Mast Deploys in Seconds, Dual Power: Powered by MX FUEL(TM) or Extension Cord, Oversized Carry Handle for Easier Carrying
Light Distribution
120 Degrees
Light Output Mode
High / Medium / Low
Battery Platform
MX FUEL
Maximum Head Rotation Angle
270 Degrees
Compatible Battery Model Number
MXFXC406
Run Time
10 hr
Minimum Brightness Level
5,000 lm
Tool Weight
49.5 lb
Power Source
Cordless
Head Type
Rotating
Series
ROCKET
Compatible Charger Model Number
MXFC
Battery Capacity
6.0 Ah
Lamp Life at Maximum Lumens Rating
10 hr
Battery Model Number
MXFXC406
Charging Capability
Cordless Tool Battery
Product Type
Tower Light
Water Penetration Rating
IP56
Focus
Adjustable
Number of Light Output Modes
2
Maximum Brightness Level
15,000 lm
Charger Model Number
MXFC
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Wireless Technology
ONE-KEY
Included Charger
Yes
Number of Batteries Included
1
Mount Type
Floor Stand
Brightness Level
15,000 lm
Magnetic Mount
No

Description

The MILWAUKEE® MX FUELTM ROCKETTM Dual Power Compact Tower Light is our most power-dense tower light, delivering exceptional site lighting capabilities in a compact size. The unit delivers up to 15,000 lumens of task and area lighting. It covers over 2,300 sq ft and provides over 5X the usable lighting of an M18 ROCKETTM Dual Power Tower Light. The Compact Tower Light provides maximum portability, requiring 75% less space to store and transport than the MX FUELTM ROCKETTM Tower Light/Charger. The impact-resistant molded base connects with the PACKOUTTM Modular Storage System via integrated locking cleats for unmatched portability on the jobsite. It features an oversized carry handle and is under 50lbs with the kitted MX FUELTM REDLITHIUMTM XC406 Battery. When powered with the kitted battery, the unit runs up to 3 hours on high or up to 10 hours on low, for powerful lighting without cords or generators. The Dual Power feature allows users to plug in for all-day use. The 7’ folding mast can be quickly deployed in seconds. The Compact Tower Light has 2 deployable outriggers for increased stability and use on uneven terrains. The unit is not only portable and quick to deploy but also durable, featuring an IP56 Rating for water and dust protection, making it capable for use both indoors and out. The included ONE-KEYTM Bluetooth Card gives you the ability to remove, replace, or upgrade connectivity over the life of your machine. Fully compatible with the MX FUELTM Equipment System.


  • • 15,000 Lumens for Task and Area Lighting
  • • Over 2,300 ft2 of Coverage at 0.5+ ft-c
  • • Compatible with PACKOUTTM Modular Storage System for Easy Transport On & Off the Jobsite
  • • Compact Size and Weight Delivers Maximum Portability
  • • 7 Foot Mast Deploys in Seconds
  • • IP56: Water & Dust Protection
  • • Dual Power: Powered by MX FUELTM or Extension Cord
  • • 2 Deployable Outriggers for Increased Stability
  • • Oversized Carry Handle for Easier Carrying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.