Tower Light and Battery, 12 V DC, 68 in Height, LED

  • Mfr # 2132-20, 48-11-2440
  • Zoro # G3938554
product price: 
$
271.78
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
UL Listed
Voltage
12V DC
Lighting Technology
LED
Includes
Battery
Overall Height
68 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2132-20, 48-11-2440
Zoro #
G3938554
UPC #
045242526048
Country of Origin
Multiple
Item
Tripod Light Kit
Standards
UL Listed
Voltage
12V DC
Lighting Technology
LED
Includes
Battery
Lamp Type
LED
IP Rating
Not Rated
Battery Chemistry
Lithium Ion
Light Distribution
90 Degrees
Run Time
4 hr, 8 hr, 13 hr
Green Environmental Attribute
Product is Rechargeable
Power Source
Corded, Cordless
Number of Lights
1
Features
Collapses to 2 ft 7 in, Extends to 5 ft 8 in, Impact-Resistant, Low Battery Indicator, Protective Guard, Reinforced Legs
Battery Capacity
(1) 4.0 Ah
Mount Type
Tripod
Includes Bulb
Yes
Replacement Lamps
No
Product Type
Tripod Light
Series
ROCKET(TM)
Cordless Tool Kit Contents
Bare Tool, Battery
Battery Platform
M12(TM)
Light Output Mode
High, Low, Medium
Maximum Brightness Level
1,400 lm
Brightness Level
700 lm, 1,100 lm, 2,500 lm
Head Type
Rotating
Maximum Head Rotation Angle
270 Degrees
Minimum Brightness Level
700 lm
Wireless Tool Tracking
No
Number of Chargers Included
0
Number of Batteries Included
1
Number of Light Output Modes
2
Tool Series
ROCKET(TM)
Power Source - TS Only
Corded, Cordless
Power Source - old
Corded, Cordless

Dimensions

Overall Height
68 in
Maximum Height
68 in
Minimum Height
40 1/2 in
Fits Chest Size
Collapses to 2 ft 7 in, Extends to 5 ft 8 in, Impact-Resistant, Low Battery Indicator, Protective Guard, Reinforced Legs

Description

Tripod Light Kit, Battery Platform M12(TM), Series ROCKET(TM), Light Output Mode High, Low, Medium, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Minimum Height 40 1/2 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity (1) 4.0 Ah, Run Time 4 hr, 8 hr, 13 hr, Voltage 12V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.