Zoro Homepage

TRAPSNAKE 4 ft. Urinal Auger

  • Mfr # 49-16-3574

  • Zoro # G508391218


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Cable Dia. (In.)
3/8 in
Cable Length (Ft.)
4
Container Type
Soft Case
Cable Feed Type
Manual
End Type Included
Bulb Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-3574
Zoro #
G508391218
UPC #
045242777624
Country of Origin
Viet Nam

Dimensions

Cable Dia. (In.)
3/8 in
Cable Length (Ft.)
4
Minimum Pipe Size
1.25 in
Cable Diameter
3/8 in
Maximum Pipe Size
2 in
Cable Length
4 ft

Details

Item
TRAPSNAKEā„¢ 4' Urinal Auger
Type
4 ft. Urinal Auger
Container Type
Soft Case
Cable Feed Type
Manual
End Type Included
Bulb Head
Tool Weight
4.5 lb
Compatible Fixture Type
Urinals
Power Drill Compatible
With Optional Drill Adapter
Cable Features
Hollow Core
Cable Material
Metal
Features
Fixed Rubber Boot, Metal Cable Holder, Power Source Connection Point, Replaceable Cable
Product Type
Toilet Auger
Replacement Cable Number
48-53-3574
Handle Material
Plastic
Includes Storage Container
Yes
Includes
(1) TRAPSNAKE(TM) 4' Urinal Auger, (1) TRAPSNAKE(TM) Auger Handle

Description

Milwaukee TRAPSNAKE 4 ft. Urinal Auger offers a breakthrough in protection, ease of use, and durability over every urinal auger that exists today. This tool features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE Porcelain Auger System, users can attach the TRAPSNAKE 4 ft. Urinal Auger to the M12 TRAPSNAKE driver, the first powered unit optimized for the challenges of porcelain fixtures. This urinal snake delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.