Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool TRAPSNAKE 4' Urinal Auger Replacement Cable 48-53-2577

TRAPSNAKE 4' Urinal Auger Replacement Cable (Discontinued)

  • Mfr # 48-53-2577
  • Zoro # G9684249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2577
Zoro #
G9684249
UPC #
045242480258
Country of Origin
China

Dimensions

Size
3/8 in x 4 ft
size
3/8" x 4 ft.
For Pipe Size
1 1/4 in to 2 in
Cable Diameter
3/8 in
Cable Length
4 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
2 in

Details

Item
Drain Cleaning Cable
For Use With
2574-21, 49-16-2574, 2574-20
Material
Steel
Number of Pieces
1
Includes
Bulb Auger
Cable Type
3/8 in x 4 ft Hollow Core
Max. Run
4 ft
Drain Line Capacity I.D.
1 1/4 in to 2 in
Product Type
Urinal Auger Replacement Cable
Compatible Cleaner Battery Platform
M12
Cable End Type
Bulb Auger
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
2574-21
Compatible Cleaner Series
TRAPSNAKE Urinal Augers
Product Family
Drain Cleaning Cables
Compatible Machine Type
Urinal Augers
Application
Urinal Kit
Core Type
Hollow Core
Compatible Machine Series
MILWAUKEE TRAPSNAKE Urinal Augers

Description

Drain Cleaning Cable, Product Type Urinal Auger Replacement Cable, Compatible Machine Type Urinal Augers, Compatible Cleaner Series TRAPSNAKE Urinal Augers, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 4 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Urinal Kit, Cable Material Steel, Compatible Cleaner Battery Platform M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.