Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAPSNAKE 6 ft. Toilet Auger

  • Mfr # 49-16-3576

  • Zoro # G508449377


product price: $69.97
/ea

Key Features

Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
6
Power Drill Compatible
With Optional Drill Adapter
Features
Fixed Rubber Boot, Metal Cable Holder, Power Source Connection Point, Replaceable Cable
Maximum Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-3576
Zoro #
G508449377
UPC #
045242777631
Country of Origin
Viet Nam

Dimensions

Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
6
Maximum Pipe Size
4 in
Cable Length
6 ft
Minimum Pipe Size
2 in
Cable Diameter
1/2 in

Details

Item
TRAPSNAKEā„¢ 6' Toilet Auger
Type
6 ft. Toilet Auger
Power Drill Compatible
With Optional Drill Adapter
Features
Fixed Rubber Boot, Metal Cable Holder, Power Source Connection Point, Replaceable Cable
Cable Features
Hollow Core
Tool Weight
7 lb
Includes Storage Container
Yes
Container Type
Soft Case
Cable Feed Type
Manual
Product Type
Toilet Auger
Cable Material
Metal
Compatible Fixture Type
Toilets
End Type Included
Bulb Head
Handle Material
Plastic
Replacement Cable Number
48-53-3576
Includes
(1) TRAPSNAKE(TM) 6' Toilet Auger, (1) TRAPSNAKE(TM) Auger Handle

Description

Milwaukee TRAPSNAKE 6 ft. Toilet Auger offers a breakthrough in protection, ease of use, and durability over every Toilet Auger that exists today. This tool features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE Porcelain Auger System, users can attach the TRAPSNAKE 6 ft. Toilet Auger to the M12 TRAPSNAKE Driver, the first powered unit optimized for the challenges of porcelain fixtures. This toilet snake delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.