Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAPSNAKE 6' Toilet Auger Cable

  • Mfr # 48-53-3576

  • Zoro # G108385495


product price: $34.97
/ea

Key Features

Material
Metal
Connection Size
1/2 in
Includes
Replacement Cable
Cable Material - Cable A
Metal
Number of Cables Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3576
Zoro #
G108385495
UPC #
045242786954
Country of Origin
Viet Nam

Dimensions

Connection Size
1/2 in
Cable Length
6 ft
Cable Diameter
1/2 in
Cable Length Included - Cable A
6 ft
Cable Dia. (In.)
1/2 in
Cable Diameter Included - Cable A
1/2 in
Cable Length (Ft.)
6 ft. Toilet Auger Cable
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
TRAPSNAKEâ„¢ 6' Toilet Auger Cable
Material
Metal
Includes
Replacement Cable
Cable Material - Cable A
Metal
Number of Cables Included
1
Compatible Cleaner Series
Milwaukee M12 Toilet Auger
Product Type
Cable
Coupling Type
Male
Head Type
Bulb Auger
Cable Type
1/2 in x 6 ft Hollow Core
Application
Floor Traps, Toilets
Compatible Cleaner Manufacturer Part Number
3576-21, 3577-21
Compatible Cleaner Battery Platform
M12
Core Type
Hollow Core
Cable Material
Metal
Compatible Machine Type
Toilet Augers
Cable End Type
Bulb Auger
Cable Type - Cable A
Bulb Head

Description

Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Toilet Augers, Compatible Cleaner Series Milwaukee M12 Toilet Auger, Cable Type Bulb Head, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 6 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Floor Traps, Toilets, Cable Diameter Included - Cable A 1/2 in, Cable Diameter Included - Cable B Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.