Zoro Homepage

Tri-Hole Fiber Stripper

  • Mfr # 48-22-3013

  • Zoro # G822588714


product price: $34.97
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3013
Zoro #
G822588714
UPC #
045242883974
Country of Origin
Taiwan, Province of China

Description

Tri-Hole Fiber Stripper, Stripping Capacity - Solid Wire Not Applicable, Stripping Capacity- Cable 250 Micron Acrylate, 3.0mm Fiber Jacket, 600-900 Micron Buffer, Stripping Capacity- Stranded Wire Not Applicable, For Wire/Cable Type Fiber Cable, Cutting Capacities 1.6 to 3mm (Jacket), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Stripping, Blade Style V-Notch, Body Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.