Zoro Homepage

TripodLightKit, LED, 6,000lm, (1)8.0Ah

  • Mfr # 2136-20, 48-11-1881

  • Zoro # G916555776


product price: $1,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136-20, 48-11-1881
Zoro #
G916555776
UPC #
045242569977
Country of Origin
China

Details

Item
Tower Light and Battery

Description

Tripod Light Kit, Battery Platform M18(TM), Light Output Mode High, Low, Medium, Brightness Level 1,700 lm, 3,200 lm, 6,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 1,700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 41 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 220 Degrees , 240 Degrees , Battery Capacity (1) 8.0 Ah, Run Time 10 hr, Voltage 18V DC, Charging Capability USB Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.