Zoro Homepage

Tumbler and Lock Mount

  • Mfr # 48-22-8392R, 48-22-8399

  • Zoro # G711222811


product price: $52.95
/ea

Key Features

Capacity
20 oz
Body Color
Red
Material
Metal
Lid Color
Black, Clear
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8392R, 48-22-8399
Zoro #
G711222811
UPC #
045242616329
Country of Origin
China

Dimensions

Overall Height
3/4 in, 3 1/2 in
Overall Diameter
3 3/8 in, 3 5/8 in

Details

Item
Tumbler and Lock Mount
Capacity
20 oz
Body Color
Red
Material
Metal
Lid Color
Black, Clear
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Cap Material
Plastic
Capacity - Maximum
20 oz
Body Material
Metal
Product Type
Bottle

Description

Tumbler and Lock Mount, 20 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.