Zoro Homepage

Twenty Five pc Ratchet and Socket Set

  • Mfr # 48-22-9044

  • Zoro # G111745446


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
25
Finish
Chrome
Drive Type
Hand
Socket Size Range
5 mm to 15 mm, 5/32 in to 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9044
Zoro #
G111745446
UPC #
045242744152
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size Range
5 mm to 15 mm, 5/32 in to 9/16 in
Overall Length
8 23/32 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Sizes
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm

Details

Item
Socket Set
Number of Pieces
25
Includes
(23) Sockets, Drive Ratchet, Extension
Finish
Chrome
Drive Type
Hand
Material
Chrome Vanadium Steel
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Measurement Type
Metric, SAE
Number of Geared Teeth
90
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
23
Container Features
Portable
Includes Drive Tools
Drive Tools Included
Minimum Arc Swing
4 Degrees
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Container Type
Carrying Case and Tray
Socket Shape
6-Point
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees

Description

Twenty Five pc Ratchet and Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.