Twisted Pair Install Kit
Mfr # 48-22-8101
Zoro # G310877795
product price: $89.97
/ea
Free Shipping & Returns
Key Features
Includes
Coax Stripper (48-22-3064), Ratcheting Modular Crimper and Stripper (48-22-3076), Universal Twisted Pair Stripper (48-22-3065), Zippered Pouch (48-22-8180)
Features
Adjustable Blade Height, Stripping Nest
Number of Pieces
4
Primary Application
Electrical
Tool Families Included
Electrical and Telecom Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8101
Zoro #
G310877795
UPC #
045242848300
Country of Origin
Taiwan, Province of China
Dimensions
For Fastener Sizes
Not Specifed
Width
2.86 in
Depth
6.77 in
Length
12.6 in
Details
Item
Twisted Pair Install Kit
Includes
Coax Stripper (48-22-3064), Ratcheting Modular Crimper and Stripper (48-22-3076), Universal Twisted Pair Stripper (48-22-3065), Zippered Pouch (48-22-8180)
Features
Adjustable Blade Height, Stripping Nest
Number of Pieces
4
Primary Application
Electrical
Tool Families Included
Electrical and Telecom Tools
Tool Storage Included
Yes
Number of Cutting Tools
3
Cutting Tools Included
Coax Stripper, Ratcheting Modular Crimper and Stripper, Universal Twisted Pair Stripper
Electrical and Telecom Tools Included
Impact Punchdown
Compatible Tool Storage Manufacturer Model Number
48-22-8180
Number of Electrical and Telecom Tools
1
Insulated
Uninsulated
Tool Storage Type
Tool Pouch
Material
Metal
Color
Black, Red
Electrician Tool Type
Crimper
Case Included
Yes
Description
The MILWAUKEE® Twisted Pair Install Kit provides all the tools needed to strip, crimp, and punch twisted pair cables. This kit includes (1) Impacting Punchdown, (1) Ratcheting Modular Crimper & Stripper, and (1) UTP Stripper. This kit also comes with (1) Zippered Pouch to store tools when not in use. Backed by Milwaukee's limited lifetime warranty.
- STRIP. CRIMP. PUNCH.
- Spring-Loaded Punches for Consistent Terminations (Impact Punchdown)
- Non-Slip Grips For All Day Use (Impact Punchdown)
- Quick Release Blade Storage (Impact Punchdown)
- Stripping Nest For Quicker Terminations (Ratcheting Modular Crimper & Stripper)
- Ratcheting Mechanism With Easy Release (Ratcheting Modular Crimper & Stripper)
- Quick Transition Between Crimping Sizes (Ratcheting Modular Crimper & Stripper)
- Adjustable Blade Height (UTP Stripper)
- Optimized Finger Loop (UTP Stripper)
- Up to 2x More Durable (Zipper Pouch)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.