Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U Style Die, 250 MCM

  • Mfr # 49-16-U250C

  • Zoro # G216078425


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Compatible with Series
M18(TM)
Crimping Capacity
250 MCM
Head Style
No Head Included
Compatible Die Type
U-Die
Maximum Copper Lug Crimping Capacity
250 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-U250C
Zoro #
G216078425
UPC #
045242339310
Country of Origin
China

Details

Compatible with Series
M18(TM)
Item
U Style Die
Crimping Capacity
250 MCM
Head Style
No Head Included
Compatible Die Type
U-Die
Maximum Copper Lug Crimping Capacity
250 kcmil

Description

U Style Die, Product Type U Style Die, Compatible Threader Manufacturer Part Number 2679-20, 49-16-U000, Maximum Copper Lug Crimping Capacity 250 kcmil, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style No Head Included, Compatible Die Type U-Die, Compatible with Series M18(TM), Crimping Capacity 250 kcmil, Minimum Aluminum Lug Crimping Capacity Not Applicable, Minimum Copper Lug Crimping Capacity 250 kcmil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.