Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Jobsite Backpack

  • Mfr # 48-22-8201

  • Zoro # G2031309


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Width
18"
Material
Ballistic Nylon
Features
Impact-Resistant
Height
20.40"
Overall Height
20 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8201
Zoro #
G2031309
UPC #
045242509133
Country of Origin
Indonesia

Dimensions

Width
18"
Height
20.40"
Overall Height
20 3/8 in
Overall Width
18 in
Overall Depth
9 7/16 in
Length
9.44"
Overall Length
9 1/2 in

Details

Item
Tool Backpack
Color
Red; Black
Material
Ballistic Nylon
Features
Impact-Resistant
Closure Type
Zipper
Number of Pieces
1
Number of Inside Pockets
46
Number of Pockets
48
Number of Outside Pockets
2
Includes
Attachment Strap for Dolly, Sternum Strap, Tape Measure Clip
Number of Bags
1
Shape
Ultimate Jobsite
Primary Application
General Purpose
Number of Shoulder Straps
2
Bag Style
Tool Backpack
Web Strap
Yes
Reinforced Bottom
Reinforced Bottom Included
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Hard Pocket
Hard Pocket Included
Part of a Modular System
Not Part of a Modular System
Material Weight
1,680 den

Description

Backpack,Red,BllNyln,2OutsdPckt,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.