Zoro Homepage

Ultimate Jobsite Backpack + Penlight

  • Mfr # 48-22-8201, 2105

  • Zoro # G4612585


product price: $146.09
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Black, Red
Material
Polyester
Features
Impact-Resistant
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8201, 2105
Zoro #
G4612585
UPC #
045242509133
Country of Origin
Multiple

Dimensions

Width
15 in
Height
20 in
Overall Depth
11 in
Overall Height
20 in
Overall Width
15 in

Details

Item
Tool Backpack
Color
Black, Red
Material
Polyester
Features
Impact-Resistant
Number of Outside Pockets
2
Number of Inside Pockets
46
Closure Type
Zipper
Includes
Attachment Strap, Pen Light, Sternum Strap
Number of Pieces
1
Number of Pockets
48
Material Weight
1,680 den
Bag Style
Tool Backpack

Description

This Milwaukee 48-22-8201 Tool Backpack is the perfect companion for your next project. It comes with a variety of pockets to keep all your tools organized and within reach. The 1680D ballistic polyester fabric is impact resistant, ensuring that this tool backpack lasts long. There are zippered compartments on the sides of the bag which allow you to carry long objects like tubing or extension cords. This red/black tool backpack has a sturdy, padded back and adjustable sternum strap to distribute weight evenly and comfortably. There is also a tape measure clip, an attachment strap for dollies, as well as attachment loops for carrying wrenches and other small tools externally. The Milwaukee Tool Backpack will make working easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.