Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uncoated Full Face Replace Lens, Black Visor, 5 1/4 in Height

  • Mfr # 48-73-1463

  • Zoro # G416246211


product price: $36.97
/ea

Key Features

Visor Thickness
1.4 mm
For Use With
Face Shield Frame
Visor Color
Black
Visor Material
Polycarbonate
Visor Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1463
Zoro #
G416246211
UPC #
045242874064
Country of Origin
China

Dimensions

Visor Thickness
1.4 mm
Visor Width
10 in
Visor Height
5 1/4 in

Details

For Use With
Face Shield Frame
Visor Color
Black
Visor Material
Polycarbonate
Item
Uncoated Full Face Replace Lens
Features
180 Degrees Field of View, Contoured Fit
Compatible with Series
BOLT(TM)
Welding Shade Designation
W5
Compatible with Brand
Milwaukee(R)
Lens/Visor Features
Reusable
Compatible with Manufacturer Model Number
48-73-1461
For Use with Mfr Model Number
48-73-1461
Compatible Manufacturer Part Number
48-73-1461
Compatible Manufacturer Model Number
48-73-1461
Compatible with Mfr. Model No.
48-73-1461
Compatible Mfr. Model Number
48-73-1461
Lens Coating
Uncoated
Color
Black

Description

Uncoated Full Face Replace Lens, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 832ZM8, Compatible with Manufacturer Model Number 48-73-1461, Compatible with Series BOLT(TM), Features 180 Degrees Field of View, Contoured Fit, For Use With Face Shield Frame, Ultra-Violet Scale Protection Designation Not Applicable, Visible Light Scale Protection Not Applicable, Visor Color Black, Visor Height 5 1/4 in, Visor Material Polycarbonate, Visor Thickness 1.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.