Zoro Homepage

Underbody Light Kit, 14 in L

  • Mfr # 2126-20, 2367-20

  • Zoro # G516484483


product price: $320.13
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126-20, 2367-20
Zoro #
G516484483
UPC #
045242599455
Country of Origin
China

Details

Green Environmental Attribute
Product is Rechargeable
Item
Underbody Light and Battery

Description

Underbody Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Run Time 5 hr, 15 hr, Voltage 12V DC, Beam Distance 173.89 ft, Charging Capability Does Not Charge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.