Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody Light Kit, 14 in L

  • Mfr # 2126-20, 48-11-2450

  • Zoro # G216045892


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Number of Light Output Modes
3
Replacement Lamps
No
Tool Length
14 in
Focus
Flood
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126-20, 48-11-2450
Zoro #
G216045892
UPC #
045242599455
Country of Origin
China

Dimensions

Tool Length
14 in
Tool Height
6 1/4 in

Details

Number of Light Output Modes
3
Replacement Lamps
No
Focus
Flood
Switch Type
Push Button
Tool Weight
3 lb
Maximum Brightness Level
1,200 lm
Battery Platform
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Number of Batteries Included
1
Lamp Life at Maximum Lumens Rating
5 hr
Power Source
Cordless
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Battery Model Number
794JN6
Included Charger
No
Brightness Level
600 lm, 800 lm, 1,200 lm
Voltage
12 V
Battery Capacity
5.0 Ah
Lamp Type
LED
Standards
UL Listed
Maximum Head Rotation Angle
300 Degrees
Mount Type
Magnetic
Product Type
Underbody Light
Lamp Life Battery Capacity Rating
4 Ah
Item
Underbody Light and Battery
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Head Type
Rotating
Water Penetration Rating
IP54
Light Output Mode
High / Medium / Low
Compatible Battery Model Number
M12 Batteries
Light Distribution
90 Degrees
Minimum Brightness Level
600 lm
Compatible Charger Model Number
M12 Chargers

Description

Underbody Light Kit, Battery Platform M12(TM), Series Not Applicable, Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Run Time 5 hr, 15 hr, Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.