Zoro Homepage

UnderbodyLightKit, LED, 1,350lm, (1)4.0Ah

  • Mfr # 2125-20, 48-11-2440

  • Zoro # G016555812


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125-20, 48-11-2440
Zoro #
G016555812
UPC #
045242474813
Country of Origin
Multiple

Details

Item
Underhood Light and Battery

Description

Underhood Light Kit, Battery Platform M12(TM), Brightness Level 1,350 lm, Maximum Brightness Level 1,350 lm, Minimum Brightness Level 600 lm, Mount Type Hook, Maximum Height 9 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Battery Capacity (1) 4.0 Ah, Run Time 8 hr, Voltage 12V DC, Charging Capability Does Not Charge, Compatible Battery Capacity 4.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.