Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Low-Profile Headlamp + 3.0 Battery

  • Mfr # 2115-21,48-11-2131

  • Zoro # G206458480


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Body Color
Black, Red
Light Output Modes
Economy, High, Low, Medium
Includes
(1) USB Charging Cord, (2) Batteries, (4) Hard Hat Clips
Rechargeable
Yes
Weight with Batteries
6.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-21,48-11-2131
Zoro #
G206458480
UPC #
045242541416
Country of Origin
China

Dimensions

Battery Size
Proprietary
Manufacturer Warranty Length
2 yr (USB Battery), Limited Lifetime (Light)
Overall Height
1 3/8 in
Overall Length
3 5/8 in
Overall Width
1 1/4 in
Body Diameter
1 3/8 in

Details

Item
Headlamp Kit
Body Color
Black, Red
Light Output Modes
Economy, High, Low, Medium
Includes
(1) USB Charging Cord, (2) Batteries, (4) Hard Hat Clips
Rechargeable
Yes
Weight with Batteries
6.6 oz
Lighting Technology
LED
Body Material
Plastic
Standards
UL Listed
Switch Type
Push Button
Lamp Life
50,000 hr
Drop Rating
2 m
Lens Material
Polycarbonate
Peak Beam Intensity
230 cd
Number of Batteries
2
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Maximum Brightness
600 lm
Beam Focus
Adjustable
Special Operating Modes
No Special Light Output
Head Strap Style
Over the Head
Features
125 Degrees Flood Beam Illuminates Full Field of Vision, 3X Faster Charge Time
Head Adjustability
Fixed
Strap Color
Black, Red
Beam Distance Levels
30 m
Switch Location
Body
Battery Location
Back
IP Rating
IP54
Mount Type
Hat Clip, Head Strap
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Beam Color
White
Intrinsically Safe
No
Includes Charger
Yes
Application
General Purpose
Maximum Run Time
27 hr
Includes Secondary Light
No
Run Time Levels
2 hr, 6 hr, 10 hr, 27 hr
Number of Light Output Modes
4
Brightness Levels
25 lm, 125 lm, 350 lm, 600 lm
Strap Material
Microfiber
Series
USB REDLITHIUM
Maximum Beam Distance
30 m
Beam Intensity Levels
230 cd
Charger Style Included
USB Cord
Beam Pattern
Flood
Charging Time
2 hr
Run Time at Maximum Brightness
2 hr

Description

Headlamp Kit, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 2, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Red, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 30 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2 hr, Series USB REDLITHIUM, Weight with Batteries 6.6 oz, Charger Style Included USB Cord, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.