USB Low-Profile Headlamp + Penlight
Mfr # 2115-21, 2105
Zoro # G406629239
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Light Output Mode
Eco, Flood High, Low, Medium
Light Distribution
125 Degrees
Mount Type
Hard Hat Clips, Head Strap
Run Time
2 hr, 6 hr, 10 hr, 27 hr
Battery Platform
USB REDLITHIUM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115-21, 2105
Zoro #
G406629239
UPC #
045242541416
Country of Origin
China
Details
Item
Headlamp Kit
Light Output Mode
Eco, Flood High, Low, Medium
Light Distribution
125 Degrees
Mount Type
Hard Hat Clips, Head Strap
Run Time
2 hr, 6 hr, 10 hr, 27 hr
Battery Platform
USB REDLITHIUM
Minimum Brightness Level
25 lm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charging Cord, (4) Hard Hat Clips
Maximum Brightness Level
600 lm
Head Type
Fixed
Battery Capacity
3.0 Ah
Maximum Head Rotation Angle
0 Degrees
Series
REDLITHIUM
Brightness Level
25 lm, 125 lm, 350 lm, 600 lm
Description
Headlamp Kit, Series REDLITHIUM, Light Output Mode Low, Medium, Brightness Level 25 lm, 125 lm, 350 lm, 600 lm, Maximum Brightness Level 600 lm, Minimum Brightness Level 25 lm, Maximum Height Not Applicable, Minimum Height Not Applicable, Light Distribution 125 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charging Cord, (4) Hard Hat Clips, Battery Capacity 3.0 Ah, Run Time 2 hr, 6 hr, 10 hr, 27 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.