USB Pivoting Flashlight + Penlight
Mfr # 2113-21, 2105
Zoro # G306629223
product price: $99.95
/ea
Free Shipping & Returns
Key Features
Light Distribution
110 Degrees
Series
REDLITHIUM
Light Output Mode
Flood High, Flood Low, Spot High
Brightness Level
100 lm, 400 lm, 500 lm
Battery Platform
USB REDLITHIUM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2113-21, 2105
Zoro #
G306629223
UPC #
045242532414
Country of Origin
China
Dimensions
Maximum Height
6 1/8 in
Details
Item
Flashlight Kit
Light Distribution
110 Degrees
Series
REDLITHIUM
Light Output Mode
Flood High, Flood Low, Spot High
Brightness Level
100 lm, 400 lm, 500 lm
Battery Platform
USB REDLITHIUM
Maximum Head Rotation Angle
110 Degrees
Battery Capacity
3.0 Ah
Run Time
2.5 hr, 3 hr, 10 hr
Minimum Brightness Level
100 lm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charging Cord
Head Type
Pivoting
Maximum Brightness Level
500 lm
Mount Type
Clip, Magnet
Description
Flashlight Kit, Series REDLITHIUM, Brightness Level 100 lm, 400 lm, 500 lm, Maximum Brightness Level 500 lm, Minimum Brightness Level 100 lm, Mount Type Clamp, Magnetic, Maximum Height 6 1/8 in, Minimum Height Not Applicable, Light Distribution 110 Degrees , Head Type Pivot, Maximum Head Rotation Angle 110 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charging Cord, Battery Capacity 3.0 Ah, Run Time 2.5 hr, 3 hr, 10 hr, Battery Included / Bare Tool Battery Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.