USB Rechargeable Laser + Tripod
Mfr # 3521-21, 48-35-1411
Zoro # G916521108
product price: $530.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3521-21, 48-35-1411
Zoro #
G916521108
UPC #
045242568284
Country of Origin
Multiple
Details
Item
Laser and Tripod
Description
Cross Laser Kit, Accuracy +/- 1/8 in @ 33 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features 2 Year Tool Warranty, Fast alignment, Locking Pendulum, Includes 3 ft Heavy Duty USB Cord, Blow Molded Case, Tripod Stand, Wall Charger, Number of Beams 2, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Hanging Hole, Magnetic, Tripod, Includes Batteries Batteries Included
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.