Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Rechargeable Laser + Tripod

  • Mfr # 3522-21, 48-35-1411

  • Zoro # G116521083


product price: $664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3522-21, 48-35-1411
Zoro #
G116521083
UPC #
045242568314
Country of Origin
Multiple

Details

Item
Laser and Tripod

Description

Cross Laser Kit, Accuracy +/- 1/8 in @ 33 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Internally Charges REDLITHIUM(TM) USB Batteries through Micro-USB Port, Micro Control - Pivots on Point, Includes (1) 3FT Heavy Duty USB Cord, (1) Floor Mount, (1) Hard Carrying Case, (1) REDLITHIUM USB Battery, (1) Tripod, (1) Wall Charger, Number of Beams 2, Number of Dots 2, Number of Lines 2, Working Range with Detector - Maximum 165 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.