Zoro Homepage

USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT

  • Mfr # 2115-21

  • Zoro # G0603672


original price: $69.97
14% off
new price: $59.97
/ea

Key Features

Body Color
Black, Red
Light Output Modes
Eco, High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Includes
(4) Hard Hat Clips
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-21
Zoro #
G0603672
UPC #
045242541416
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Flashlight Battery Size
Proprietary
Battery Size
Proprietary
Body Dia.
1.42 in
Body Diameter
1 3/8 in
Manufacturer Warranty Length
2 yr (USB Battery), Limited Lifetime (Light)
Overall Length
3 5/8 in
Overall Height
1 3/8 in
Overall Width
1 1/4 in

Details

Item
Rechargeable Headlamp
Body Color
Black, Red
Light Output Modes
Eco, High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Includes
(4) Hard Hat Clips
Rechargeable
Yes
Lumens
600
Weight with Batteries
6.6 oz
Special Light Output Mode
No Special Light Output
Flashlight Body Material
Plastic
Lighting Technology
LED
Maximum Lumens Output
600
Body Material
Plastic
Switch Type
Push Button
Drop Rating
2 m
Lamp Life
50,000 hr
Water Penetration Rating
IP54
Beam Distance
30 m
Battery Burn Time
2/27 hr
Standards
IP54
Run Time on High Setting
2 hr
Batteries Included
Yes
Green Environmental Attribute
Product is Rechargeable
Number of Batteries
1
Peak Beam Intensity
230 cd
Safety Rated
Not Safety Rated
Flashlight Beam Type
Dual, Flood, Spot
Lens Material
Polycarbonate
Replacement Lamp
No
Series
REDLITHIUM(TM) USB
Switch Location
Body
IP Rating
IP54
Mount Type
Hat Clip, Head Strap
Run Time at Maximum Brightness
2 hr
Head Adjustability
Adjusted
Run Time Levels
2 hr, 6 hr, 10 hr, 27 hr
Beam Distance Levels
30 m
Maximum Run Time
27 hr
Battery Chemistry
Lithium
Brightness Levels
25 lm, 125 lm, 350 lm, 600 lm
Number of Light Output Modes
4
Maximum Brightness
600 lm
Beam Focus
Adjustable
Application
General Purpose
Includes Batteries
Yes
Head Strap Style
Over the Head
Includes Secondary Light
No
Beam Pattern
Flood
Special Operating Modes
No Special Light Output
Beam Intensity Levels
230 cd
Includes Charger
Yes
Battery Location
Back
Beam Color
White
Features
125 Degrees Flood Beam Illuminates Full Field of Vision, 3X Faster Charge Time
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Charger Style Included
USB Cord
Intrinsically Safe
No
Maximum Beam Distance
30 m
Strap Material
Microfiber
Charging Time
2 hr
Adjustable Strap
Yes

Description

The MILWAUKEE REDLITHIUM USB Low-Profile Headlamp powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer. This headlamp delivering 600-lumens of TRUEVIEW High Definition Output with a thin 1 in. light head, and 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime. The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.


  • 1" Ultra-thin light head for maximum field of vision and minimal obstruction
  • Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead
  • Perfect for use with reversed or forward hard hats with (4) universal hard hat clips
  • 4 light output modes: Flood High mode: 600-Lumens- 2 hours; Medium mode: 350-Lumens- 6 hours; Low mode: 125 -Lumens- 10 hours; Eco mode: 25-Lumens- 27-hours
  • 125° Flood beam illuminates full field of vision
  • Internally Charges REDLITHIUMTM USB Batteries through USB-C Port
  • 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUMTM USB Battery in 2-Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUMTM USB Battery Charge
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUMTM USB Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.